Specifications
Dimensions
- Case Size030
- Weight1.6103 kg, 3.55 lb
Details
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01283
- Manufacturer Upc Number884107153773
- UPC_NO884107153773
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)