Motion
FWC721D-300-B5-J

BOSTON GEAR
FWC721D-300-B5-J

FWC721 D/R Red. 300:1 Ratio, "D" Low Vert. Base, "J" Assy
Mi Item #09440914
MFR #FWC721D-300-B5-J
Price$4,018.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC721D-300-B5-J

FWC721 D/R Red. 300:1 Ratio, "D" Low Vert. Base, "J" Assy
Mi Item #09440914
MFR #FWC721D-300-B5-J

Mfr description
FWC721D-300-B5-J WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,018.99/each

Specifications

Dimensions

  • Center Distance
    2.06 in
  • Output Size
    1.0000 in
  • Ratio
    300:1

Details

  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Series
    700
  • UPC_NO
    884107154022
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)