Motion
HRF713R-20-B5-H-P10

BOSTON GEAR
HRF713R-20-B5-H-P10

HRF713 S/R Red. 20:1 Ratio, "R" Bostmount Output Bracket, Hollow Assy
MI ITEM #09440981
MFR #HRF713R-20-B5-H-P10
Price$3,033.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HRF713R-20-B5-H-P10

HRF713 S/R Red. 20:1 Ratio, "R" Bostmount Output Bracket, Hollow Assy
MI ITEM #09440981
MFR #HRF713R-20-B5-H-P10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,033.64/each

Specifications

Dimensions

  • Center Distance
    1.33 in
  • Output Size
    0.6250 in
  • Ratio
    20:1

Details

  • Input Type
    C-Face Coupling
  • Output Type
    Hollow
  • Series
    700
  • UPC_NO
    884107155111

Overview

Mfr description
HRF713R-20-B5-H-P10 WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought