Overview
Mfr description
PL5205-030-0301-35.0 PRECISION GEARHEAD
Specifications
- Ratio35:1
- Country of OriginTaiwan
- Reduction35:1
- Case Size030
- Nominal Ratio35:1
- SeriesPL5205
- Manufacturer Catalog NumberP01288
- Manufacturer Upc Number884107155289
- UPC_NO884107155289
- Weight77.7 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data