Motion
HFWA721D-100-B5-H-P23

BOSTON GEAR
HFWA721D-100-B5-H-P23

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 2.06 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, IEC 80B5 Frame
MI ITEM #09441064
MFR #HFWA721D-100-B5-H-P23
List Price$5,593.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWA721D-100-B5-H-P23

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 2.06 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, IEC 80B5 Frame
MI ITEM #09441064
MFR #HFWA721D-100-B5-H-P23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,593.38/each for your price

Overview

Mfr description
HFWA721D-100-B5-H-P23 WORM SPEED REDUCER

Specifications

  • Center Distance
    2.06 in
  • Ratio
    100:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    1.4375 in
  • NEMA / IEC Frame Size
    IEC 80B5
  • Series
    700
  • Manufacturer Reducer Size
    721
  • Manufacturer Catalog Number
    H05369
  • UPC_NO
    884107156712
  • Weight
    44.1 lbs, 20 kg
  • Nominal Ratio
    100:1
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text