Overview
Mfr description
PL6100-025-KS-S-1004-19.0 PRECISION
Specifications
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01289
- Manufacturer Upc Number884107157764
- UPC_NO884107157764
- Weight8.1556 kg, 17.98 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data