Motion
HFWC726X150B5HP28

BOSTON GEAR
HFWC726X150B5HP28

150:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, 1.7500 in Output Size
MI ITEM #09441192
MFR #HFWC726X150B5HP28
List Price$6,882.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWC726X150B5HP28

150:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, 1.7500 in Output Size
MI ITEM #09441192
MFR #HFWC726X150B5HP28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,882.82/each for your price

Overview

Mfr description
HFWC726X150B5HP28 SPEED REDUCER

Specifications

  • Center Distance
    2.6200 in
  • Ratio
    150:1
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    1.7500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text