Motion
FWC730-2400-B5-J

BOSTON GEAR
FWC730-2400-B5-J

FWC730 D/R Red. 2400:1 Ratio, No Base, "J" Assy
MI ITEM #09441203
MFR #FWC730-2400-B5-J
Price$4,954.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC730-2400-B5-J

FWC730 D/R Red. 2400:1 Ratio, No Base, "J" Assy
MI ITEM #09441203
MFR #FWC730-2400-B5-J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,954.66/each

Specifications

Dimensions

  • Center Distance
    3.00 in
  • Output Size
    1.2500 in
  • Ratio
    2400:1

Details

  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Series
    700
  • UPC_NO
    884107159188

Overview

Mfr description
FWC730-2400-B5-J WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought