Motion
HFWA718-300KT-B5-H1-P16

BOSTON GEAR
HFWA718-300KT-B5-H1-P16

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Double Output
MI ITEM #09441210
MFR #HFWA718-300KT-B5-H1-P16
List Price$4,829.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWA718-300KT-B5-H1-P16

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Double Output
MI ITEM #09441210
MFR #HFWA718-300KT-B5-H1-P16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,829.82/each for your price

Overview

Mfr description
HFWA718-300KT-B5-H1-P16 WORM SPEED

Specifications

  • Center Distance
    1.7500 in
  • Ratio
    300:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    1.0000 in
  • Output Direction
    Double
  • Series
    700
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    718
  • Manufacturer Catalog Number
    H05548-OLD
  • Weight
    28.1 lbs, 12.746 kg
  • Lubrication
    Food Grade Grease (H1)
  • Nominal Ratio
    300:1
  • Case Size
    718

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text