Specifications
Dimensions
- Case Size818
- Center Distance1.7500 in
- Input Size0.8750 in
- Manufacturer Reducer Size718
- NEMA / IEC Frame Size140TC/180C
- Nominal Ratio5:1
- Output Size1.0000 in
- Ratio5:1
- Weight27.1 lbs, 12.29 kg
Details
- Bushing KitP16
- Case IncludedYes
- Gearbox Component TypeGearbox
- Housing MaterialCast Iron
- Input TypeC-Face Quill
- LubricationKlubersynth UH1 6-460
- Manufacturer Catalog NumberH05573
- Mounting TypeBostMount Bracket – Right Mount
- Output DirectionDouble
- Output TypeHollow
- Paint TypeStainless BostKleen Paint
- ReductionSingle Reduction
- SeriesHF700
- Standard Base KitKit B7
Overview
Mfr description
SBKCHF718R-5KZ-B7-HS1-P16 WASHDOWN WORM