Motion
760B-10F-G

BOSTON GEAR
760B-10F-G

760 S/R Red. 10:1 Ratio, "B" Horiz. Base, "G" Assy
MI ITEM #09441236
MFR #760B-10F-G
List Price$13,885.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
760B-10F-G

760 S/R Red. 10:1 Ratio, "B" Horiz. Base, "G" Assy
MI ITEM #09441236
MFR #760B-10F-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13,885.89/each for your price

Overview

Mfr description
760B-10F-G WORM SPEED REDUCER

Specifications

  • Center Distance
    6.00 in
  • Reduction
    Single Reduction
  • Ratio
    10:1
  • Input Type
    Solid Shaft
  • Input Size
    1.5000 in
  • Output Type
    Solid
  • Output Size
    2.2500 in
  • Output Direction
    Left Hand
  • Housing Material
    Cast Iron
  • Series
    700
  • Mounting Type
    Horizontal Base – Bottom Mount
  • UPC_NO
    884107159690
  • Lubrication
    No Lube
  • Paint Type
    Gray Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text