Specifications
Dimensions
- Weight17.622 kg, 38.85 lb
Details
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01293
- Manufacturer Upc Number884107159768
- UPC_NO884107159768
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)