Specifications
Dimensions
- Weight17.622 kg, 38.85 lb
Details
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01295
- Manufacturer Upc Number884107160283
- UPC_NO884107160283
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)