Specifications
Dimensions
- Center Distance1.75 in
- Input Size0.6250 in
- Output Size1.0000 in
- Ratio5:1
Details
- Bushing KitP16
- Housing MaterialCast Iron
- Input TypeSolid Shaft
- LubricationNo Lube
- Mounting TypeBostMount Bracket – Right Mount
- Output DirectionDouble
- Output TypeHollow
- Paint TypeGray Paint
- ReductionSingle Reduction
- Series700
- UPC_NO884107160573
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)