Motion
HRF718-15-B5-H-P15

BOSTON GEAR
HRF718-15-B5-H-P15

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 1.75 in Center Distance, C-Face Coupling Input, Hollow Output, 0.9375 in Output Size, IEC 80B5 Frame
Mi Item #09441318
MFR #HRF718-15-B5-H-P15
Price$3,124.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HRF718-15-B5-H-P15

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 1.75 in Center Distance, C-Face Coupling Input, Hollow Output, 0.9375 in Output Size, IEC 80B5 Frame
Mi Item #09441318
MFR #HRF718-15-B5-H-P15

Mfr description
HRF718-15-B5-H-P15 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,124.54/each

Specifications

Dimensions

  • Center Distance
    1.75 in
  • Manufacturer Reducer Size
    718
  • NEMA / IEC Frame Size
    IEC 80B5
  • Nominal Ratio
    15:1
  • Output Size
    0.9375 in
  • Ratio
    15:1
  • Weight
    28.1 lbs, 12.75 kg

Details

  • Gearbox Component Type
    Gearbox
  • Input Style
    IEC Flange
  • Input Type
    C-Face Coupling
  • Manufacturer Catalog Number
    H05672
  • Mounting Type
    Flange Mount
  • Output Type
    Hollow
  • Series
    700
  • UPC_NO
    884107161211
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)