Specifications
Dimensions
- Weight1.6103 kg, 3.55 lb
Details
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01297
- Manufacturer Upc Number884107161228
- UPC_NO884107161228
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)