Motion
SBKCHFWC718-600P-B5-HS-P12

BOSTON GEAR
SBKCHFWC718-600P-B5-HS-P12

600:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, 0.7500 in Output Size, Double Output
MI ITEM #09441381
MFR #SBKCHFWC718-600P-B5-HS-P12
List Price$5,697.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCHFWC718-600P-B5-HS-P12

600:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, 0.7500 in Output Size, Double Output
MI ITEM #09441381
MFR #SBKCHFWC718-600P-B5-HS-P12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,697.61/each for your price

Overview

Mfr description
SBKCHFWC718-600P-B5-HS-P12 WASHDOWN

Specifications

  • Center Distance
    1.7500 in
  • Ratio
    600:1
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    0.7500 in
  • Output Direction
    Double

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text