Overview
Mfr description
PL5070-010-0702-16.0 PRECISION GEARHEAD
Specifications
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01299
- Manufacturer Upc Number884107163611
- UPC_NO884107163611
- Weight1.4107 kg, 3.11 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data