Specifications
Dimensions
- Center Distance2.6200 in
- Input Size0.6250 in
- Ratio100:1
Details
- Input TypeC-Face Quill
- Output DirectionDouble
- Output TypeSolid
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)