Specifications
Dimensions
- Case Size718
- Center Distance1.7500 in
- Input Size0.6250 in
- Manufacturer Reducer Size718
- NEMA / IEC Frame Size56C
- Nominal Ratio60:1
- Output Size0.8750 in
- Ratio60:1
- Weight21.1 lbs, 9.57 kg
Details
- Bushing KitP14
- Case IncludedYes
- Gearbox Component TypeGearbox
- Housing MaterialCast Iron
- Input TypeC-Face Quill
- LubricationKlubersynth UH1 6-460
- Manufacturer Catalog NumberH05879
- Mounting TypeNo Base
- Output DirectionDouble
- Output TypeHollow
- Paint TypeGray Paint
- ReductionSingle Reduction
- SeriesHF700
- Standard Base KitKit B5
Overview
Mfr description
HF718-60K-B5-H1-P14 WORM SPEED REDUCER