Motion
PL2090-015-SS-S-0707-16.0

BOSTON GEAR
PL2090-015-SS-S-0707-16.0

15:1 Reduction, 15:1 Ratio, Stainless Steel Housing Material
MI ITEM #09441542
MFR #PL2090-015-SS-S-0707-16.0
Price$9,452.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
PL2090-015-SS-S-0707-16.0

15:1 Reduction, 15:1 Ratio, Stainless Steel Housing Material
MI ITEM #09441542
MFR #PL2090-015-SS-S-0707-16.0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,452.57/each

Specifications

Dimensions

  • Case Size
    090
  • Ratio
    15:1
  • Weight
    4.1277 kg, 9.1 lb

Details

  • Country of Origin
    Taiwan
  • Housing Material
    Stainless Steel
  • Manufacturer Catalog Number
    P01302
  • Manufacturer Upc Number
    884107164922
  • Reducer Type
    Planetary
  • Reduction
    15:1
  • Series
    PL2090
  • UPC_NO
    884107164922

Overview

Mfr description
PL2090-015-SS-S-0707-16.0 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought