Specifications
Dimensions
- Weight0.1361 kg, 0.30 lb
Details
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01306
- Manufacturer Upc Number884107165271
- UPC_NO884107165271
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)