Motion
PL2115-030-KS-S-0801-24.0

BOSTON GEAR
PL2115-030-KS-S-0801-24.0

PL2115-030-KS-S-0801-24.0 PRECISION
Mi Item #09441570
MFR #PL2115-030-KS-S-0801-24.0
Price$15,894.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
PL2115-030-KS-S-0801-24.0

PL2115-030-KS-S-0801-24.0 PRECISION
Mi Item #09441570
MFR #PL2115-030-KS-S-0801-24.0

Mfr description
PL2115-030-KS-S-0801-24.0 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,894.95/each

Specifications

Dimensions

  • Case Size
    030
  • Weight
    9.0628 kg, 19.98 lb

Details

  • Country of Origin
    Taiwan
  • Manufacturer Catalog Number
    P01307
  • Manufacturer Upc Number
    884107165424
  • UPC_NO
    884107165424
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)