Motion
HFWA726-400-B5-H-P22

BOSTON GEAR
HFWA726-400-B5-H-P22

HFWA726 D/R Red. 400:1 Ratio, No Base, Hollow Assy
Mi Item #09441616
MFR #HFWA726-400-B5-H-P22
Price$6,283.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWA726-400-B5-H-P22

HFWA726 D/R Red. 400:1 Ratio, No Base, Hollow Assy
Mi Item #09441616
MFR #HFWA726-400-B5-H-P22

Mfr description
HFWA726-400-B5-H-P22 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,283.01/each

Specifications

Dimensions

  • Center Distance
    2.62 in
  • Output Size
    1.3750 in
  • Ratio
    400:1

Details

  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Series
    700
  • UPC_NO
    884107166155
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)