Motion
FWC732D-2400-B5-J

BOSTON GEAR
FWC732D-2400-B5-J

Right Angle Worm Gear Speed Reducer - 2400:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output, 56C Frame
MI ITEM #09441624
MFR #FWC732D-2400-B5-J
List Price$7,332.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC732D-2400-B5-J

Right Angle Worm Gear Speed Reducer - 2400:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output, 56C Frame
MI ITEM #09441624
MFR #FWC732D-2400-B5-J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,332.35/each for your price

Overview

Mfr description
FWC732D-2400-B5-J SPEED REDUCER

Specifications

  • Center Distance
    3.2500 in
  • Ratio
    2400:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    56C
  • Series
    700
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    732
  • Manufacturer Catalog Number
    D01233
  • Weight
    130 lbs, 58.967 kg
  • Nominal Ratio
    2400:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    732

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text