Motion
HRF721B-25-B5-H-P19

BOSTON GEAR
HRF721B-25-B5-H-P19

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 2.06 in Center Distance, C-Face Coupling Input, Hollow Output, 1.1875 in Output Size, IEC 80 B5 Frame
MI ITEM #09441638
MFR #HRF721B-25-B5-H-P19
List Price$3,866.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HRF721B-25-B5-H-P19

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 2.06 in Center Distance, C-Face Coupling Input, Hollow Output, 1.1875 in Output Size, IEC 80 B5 Frame
MI ITEM #09441638
MFR #HRF721B-25-B5-H-P19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,866.28/each for your price

Overview

Mfr description
HRF721B-25-B5-H-P19 WORM SPEED REDUCER

Specifications

  • Center Distance
    2.06 in
  • Ratio
    25:1
  • Case Included
    Yes
  • Input Type
    C-Face Coupling
  • Output Type
    Hollow
  • Output Size
    1.1875 in
  • NEMA / IEC Frame Size
    IEC 80 B5
  • Series
    700
  • Manufacturer Reducer Size
    F721
  • Mounting Type
    Flange Mount
  • Manufacturer Catalog Number
    H05997
  • UPC_NO
    884107166520
  • Weight
    39.1 lbs, 17.74 kg
  • Input Style
    IEC Flange
  • Nominal Ratio
    25:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text