Overview
Mfr description
PL5070-100-4110401-11.0 PRECISION
Specifications
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01316
- Manufacturer Upc Number884107167343
- UPC_NO884107167343
- Weight1.6103 kg, 3.55 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data