Overview
Mfr description
SBKSF862BR-16K-B11-HS-M1 WASHDOWN
Specifications
- Ratio16:1
- NEMA / IEC Frame Size210TC
- Input TypeC-Face Quill
- LubricationKlubersynth UH1 6-460
- Output TypeSolid
- MountingFoot Mounted
- ReductionDouble
- Standards MetAGMA
- Mounting TypeFoot
- Manufacturer Upc Number884107167657
- Series800BR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data