Motion
PL5090-020-0201-12.7

BOSTON GEAR
PL5090-020-0201-12.7

20:1 Reduction, 20:1 Ratio
Mi Item #09441771
MFR #PL5090-020-0201-12.7
Price$8,245.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
PL5090-020-0201-12.7

20:1 Reduction, 20:1 Ratio
Mi Item #09441771
MFR #PL5090-020-0201-12.7

Mfr description
PL5090-020-0201-12.7 PRECISION GEARHEAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,245.13/each

Specifications

Dimensions

  • Case Size
    090
  • Ratio
    20:1
  • Weight
    4.731 kg, 10.43 lb

Details

  • Country of Origin
    Taiwan
  • Manufacturer Catalog Number
    P01318
  • Manufacturer Upc Number
    884107168500
  • Reduction
    20:1
  • Series
    PL5090
  • UPC_NO
    884107168500
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)