Specifications
Dimensions
- Weight0.9072 kg, 2.00 lb
Details
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01319
- Manufacturer Upc Number884107169026
- UPC_NO884107169026
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)