Specifications
Dimensions
- NEMA / IEC Frame Size5
Details
- Input TypeSolid Shaft
- LubricationKlubersynth UH1 6-460
- Manufacturer Upc Number884107169453
- MountingDetachable Base
- Mounting TypeDetachable Base
- Output TypeHollow
- ReductionDouble
- Series800BR
- Standards MetAGMA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)