Overview
Mfr description
BKSF852BRB-80K-B7-S-M5 WASHDOWN
Specifications
- Ratio80:1
- NEMA / IEC Frame Size140TC
- Input TypeC-Face Quill
- LubricationKlubersynth UH1 6-460
- Output TypeHollow
- MountingDetachable Base
- ReductionDouble
- Standards MetAGMA
- Mounting TypeDetachable Base
- Manufacturer Upc Number884107169682
- Series800BR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data