Motion
QCWC752B-900KEZ-B5-G1

BOSTON GEAR
QCWC752B-900KEZ-B5-G1

Right Angle Worm Gear Speed Reducer - 900:1 Ratio, 5.1600 in Center Distance, C-Face Quick Connect Input, Solid Output, Left Hand Output
Mi Item #09441855
MFR #QCWC752B-900KEZ-B5-G1
Price$14,973.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
QCWC752B-900KEZ-B5-G1

Right Angle Worm Gear Speed Reducer - 900:1 Ratio, 5.1600 in Center Distance, C-Face Quick Connect Input, Solid Output, Left Hand Output
Mi Item #09441855
MFR #QCWC752B-900KEZ-B5-G1

Mfr description
QCWC752B-900KEZ-B5-G1 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,973.05/each

Specifications

Dimensions

  • Case Size
    752
  • Center Distance
    5.1600 in
  • Manufacturer Reducer Size
    752
  • Nominal Ratio
    900:1
  • Ratio
    900:1
  • Weight
    284.1 lbs, 128.866 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Input Type
    C-Face Quick Connect
  • Manufacturer Catalog Number
    H06240
  • Output Direction
    Left Hand
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)