Motion
HFWA73875ZB7HP31

BOSTON GEAR
HFWA73875ZB7HP31

75:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Hollow Output, 1.9375 in Output Size
MI ITEM #09441884
MFR #HFWA73875ZB7HP31
List Price$11,527.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWA73875ZB7HP31

75:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Hollow Output, 1.9375 in Output Size
MI ITEM #09441884
MFR #HFWA73875ZB7HP31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,527.94/each for your price

Overview

Mfr description
HFWA73875ZB7HP31 SPEED REDUCER

Specifications

  • Center Distance
    3.7500 in
  • Ratio
    75:1
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    1.9375 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text