Specifications
Dimensions
- Weight73.26 lb
Details
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01323
- Manufacturer Upc Number884107171234
- UPC_NO884107171234
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)