Specifications
Dimensions
- Weight29.2022 kg, 64.38 lb
Details
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01326
- Manufacturer Upc Number884107172002
- UPC_NO884107172002
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)