Motion
HFWC718-150-B5-H-P12

BOSTON GEAR
HFWC718-150-B5-H-P12

HFWC718 D/R Red. 150:1 Ratio, No Base, Hollow Assy
MI ITEM #09441999
MFR #HFWC718-150-B5-H-P12
Price$4,563.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWC718-150-B5-H-P12

HFWC718 D/R Red. 150:1 Ratio, No Base, Hollow Assy
MI ITEM #09441999
MFR #HFWC718-150-B5-H-P12

Mfr description
HFWC718-150-B5-H-P12 WORM SPEED REDUCER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,563.18/each

Specifications

Dimensions

  • Center Distance
    1.75 in
  • Output Size
    0.7500 in
  • Ratio
    150:1

Details

  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Series
    700
  • UPC_NO
    884107172798

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)