Motion
HF730-15-B7-H-P30

BOSTON GEAR
HF730-15-B7-H-P30

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 15:1 Ratio, 3.00 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.8750 in Output Size, Double Output, 140TC/180C Frame
Mi Item #09442021
MFR #HF730-15-B7-H-P30
Price$4,060.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF730-15-B7-H-P30

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 15:1 Ratio, 3.00 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.8750 in Output Size, Double Output, 140TC/180C Frame
Mi Item #09442021
MFR #HF730-15-B7-H-P30

Mfr description
HF7730-15-B7-H-P30 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,060.20/each

Specifications

Dimensions

  • Case Size
    730
  • Center Distance
    3.00 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    730
  • NEMA / IEC Frame Size
    140TC/180C
  • Nominal Ratio
    15:1
  • Output Size
    1.8750 in
  • Ratio
    15:1
  • Weight
    66.10 lbs, 29.98 kg

Details

  • Bushing Kit
    P30
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    No Lube
  • Manufacturer Catalog Number
    H06422-OLD
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Hollow
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • Standard Base Kit
    Kit B7
  • UPC_NO
    884107173115
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)