Motion
HF721-25-B5-H-P21

BOSTON GEAR
HF721-25-B5-H-P21

HF721 S/R Red. 25:1 Ratio, No Base, Hollow Assy
Mi Item #09442065
MFR #HF721-25-B5-H-P21
Price$2,374.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF721-25-B5-H-P21

HF721 S/R Red. 25:1 Ratio, No Base, Hollow Assy
Mi Item #09442065
MFR #HF721-25-B5-H-P21

Mfr description
HF7721-25-B5-H-P21 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,374.31/each

Specifications

Dimensions

  • Center Distance
    2.06 in
  • Input Size
    0.6250 in
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.3125 in
  • Ratio
    25:1

Details

  • Bushing Kit
    P21
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    No Lube
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Hollow
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • UPC_NO
    884107173764
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)