Overview
Mfr description
PR2090010-KS-S-4030101-14.0 PRECISION
Specifications
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01329
- Manufacturer Upc Number884107174754
- UPC_NO884107174754
- Weight7.8562 kg, 17.32 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data