Motion
HFWC732-400KEZT-B5-H3-P31

BOSTON GEAR
HFWC732-400KEZT-B5-H3-P31

Right Angle Worm Gear Speed Reducer - 400:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.9375 in Output Size, Double Output
Mi Item #09442117
MFR #HFWC732-400KEZT-B5-H3-P31
Price$9,430.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWC732-400KEZT-B5-H3-P31

Right Angle Worm Gear Speed Reducer - 400:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.9375 in Output Size, Double Output
Mi Item #09442117
MFR #HFWC732-400KEZT-B5-H3-P31

Mfr description
HFWC732-400KEZT-B5-H3-P31 WORM SPEED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,430.57/each

Specifications

Dimensions

  • Case Size
    732
  • Center Distance
    3.2500 in
  • Manufacturer Reducer Size
    732
  • Nominal Ratio
    400:1
  • Output Size
    1.9375 in
  • Ratio
    400:1
  • Weight
    95.1 lbs, 43.137 kg

Details

  • Bushing Kit
    B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    H06524
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)