Overview
Mfr description
PL2115-050-KS-S-4030101-14.0 PRECISION
Specifications
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01330
- Manufacturer Upc Number884107174969
- UPC_NO884107174969
- Weight9.0628 kg, 19.98 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data