Motion
BKCHQC721-20P-B5-HS-P16-GUTWBB-3

BOSTON GEAR
BKCHQC721-20P-B5-HS-P16-GUTWBB-3

20:1 Ratio, 2.0600 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.0000 in Output Size, Left Hand Output
MI ITEM #09442178
MFR #BKCHQC721-20P-B5-HS-P16-GUTWBB-3
Price$5,755.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKCHQC721-20P-B5-HS-P16-GUTWBB-3

20:1 Ratio, 2.0600 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.0000 in Output Size, Left Hand Output
MI ITEM #09442178
MFR #BKCHQC721-20P-B5-HS-P16-GUTWBB-3

Mfr description
BKCHQC721-20P-B5-HS-P16-GUTWBB-3
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,755.79/each

Specifications

Dimensions

  • Center Distance
    2.0600 in
  • Output Size
    1.0000 in
  • Ratio
    20:1

Details

  • Input Type
    C-Face Quick Connect
  • Output Direction
    Left Hand
  • Output Type
    Hollow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)