Motion
F730-40K-B7-J1-CMBA140TU6-HUTFW-9

BOSTON GEAR
F730-40K-B7-J1-CMBA140TU6-HUTFW-9

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #09442197
MFR #F730-40K-B7-J1-CMBA140TU6-HUTFW-9
Price$8,040.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F730-40K-B7-J1-CMBA140TU6-HUTFW-9

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #09442197
MFR #F730-40K-B7-J1-CMBA140TU6-HUTFW-9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,040.41/each

Specifications

Dimensions

  • Center Distance
    3.0000 in
  • Manufacturer Reducer Size
    730
  • Nominal Ratio
    40:1
  • Ratio
    40:1
  • Weight
    116.1 lbs, 52.66 kg

Details

  • Bushing Kit
    J1
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    D01393
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Series
    700
  • Standard Base Kit
    Kit B7

Overview

Mfr description
F730-40K-B7-J1-CMBA140TU6-HUTFW-9 WORM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought