Motion
HQC738-50KEZ-B9-H1-P39

BOSTON GEAR
HQC738-50KEZ-B9-H1-P39

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 50:1 Ratio, 3.7500 in Center Distance, C-Face Quick Connect Input, 1.1250 in Input Size, Hollow Output, 2.4375 in Output Size, Double Output, 180TC/210C Frame
MI ITEM #09442285
MFR #HQC738-50KEZ-B9-H1-P39
Price$8,985.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HQC738-50KEZ-B9-H1-P39

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 50:1 Ratio, 3.7500 in Center Distance, C-Face Quick Connect Input, 1.1250 in Input Size, Hollow Output, 2.4375 in Output Size, Double Output, 180TC/210C Frame
MI ITEM #09442285
MFR #HQC738-50KEZ-B9-H1-P39

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,985.77/each

Specifications

Dimensions

  • Center Distance
    3.7500 in
  • Input Size
    1.1250 in
  • NEMA / IEC Frame Size
    180TC/210C
  • Output Size
    2.4375 in
  • Ratio
    50:1

Details

  • Bushing Kit
    P39
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quick Connect
  • Lubrication
    Klubersynth UH1 6-460
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Hollow
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    HQC700

Overview

Mfr description
HQC738-50KEZ-B9-H1-P39 WORM SPEED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought