Specifications
Dimensions
- Weight17.1186 kg, 37.74 lb
Details
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01333
- Manufacturer Upc Number884107177724
- UPC_NO884107177724
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)