Motion
FWB721-300K-B5-K1

BOSTON GEAR
FWB721-300K-B5-K1

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Solid Output
MI ITEM #09442291
MFR #FWB721-300K-B5-K1
Price$4,352.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWB721-300K-B5-K1

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Solid Output
MI ITEM #09442291
MFR #FWB721-300K-B5-K1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,352.29/each

Specifications

Dimensions

  • Case Size
    821
  • Center Distance
    2.0600 in
  • Manufacturer Reducer Size
    F721
  • Nominal Ratio
    300:1
  • Ratio
    300:1
  • Weight
    36.1 lbs, 16.37 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    FWB721-300K-B5-K1
  • Output Type
    Solid
  • Series
    700

Overview

Mfr description
FWB721-300K-B5-K1 WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought