Motion
SBKHFWC726-100-B5-H-P23-VSWDM3542

BOSTON GEAR
SBKHFWC726-100-B5-H-P23-VSWDM3542

100:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Double Output
MI ITEM #09442294
MFR #SBKHFWC726-100-B5-H-P23-VSWDM3542
Price$10,344.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKHFWC726-100-B5-H-P23-VSWDM3542

100:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Double Output
MI ITEM #09442294
MFR #SBKHFWC726-100-B5-H-P23-VSWDM3542

Mfr description
SBKHFWC726-100-B5-H-P23-VSWDM3542 SPEED
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,344.30/each

Specifications

Dimensions

  • Center Distance
    2.6200 in
  • Output Size
    1.4375 in
  • Ratio
    100:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Double
  • Output Type
    Hollow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)