Motion
HF718L-30-B5-H-P14

BOSTON GEAR
HF718L-30-B5-H-P14

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 1.75 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 0.8750 in Output Size, Double Output, 56C Frame
MI ITEM #09442306
MFR #HF718L-30-B5-H-P14
List Price$2,379.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF718L-30-B5-H-P14

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 1.75 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 0.8750 in Output Size, Double Output, 56C Frame
MI ITEM #09442306
MFR #HF718L-30-B5-H-P14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,379.16/each for your price

Overview

Mfr description
HF718L-30-B5-H-P14 WORM SPEED REDUCER

Specifications

  • Center Distance
    1.75 in
  • Reduction
    Single Reduction
  • Ratio
    30:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    0.8750 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Cast Iron
  • Series
    700
  • Bushing Kit
    P14
  • Manufacturer Reducer Size
    718
  • Mounting Type
    BostMount Bracket – Left Mount
  • Manufacturer Catalog Number
    H06696
  • UPC_NO
    884107178011
  • Weight
    26.1 lbs, 11.84 kg
  • Lubrication
    No Lube
  • Nominal Ratio
    30:1
  • Paint Type
    Gray Paint
  • Case Size
    718

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text