Motion
PL6180-070-KS-S-4050503-35.0

BOSTON GEAR
PL6180-070-KS-S-4050503-35.0

35:1 Reduction, 35:1 Ratio
MI ITEM #09442325
MFR #PL6180-070-KS-S-4050503-35.0
Price$31,930.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
PL6180-070-KS-S-4050503-35.0

35:1 Reduction, 35:1 Ratio
MI ITEM #09442325
MFR #PL6180-070-KS-S-4050503-35.0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$31,930.24/each

Specifications

Dimensions

  • Case Size
    6180
  • Ratio
    35:1
  • Weight
    33.2299 kg, 73.26 lb

Details

  • Country of Origin
    Taiwan
  • Manufacturer Catalog Number
    P01334
  • Manufacturer Upc Number
    884107178332
  • Reducer Type
    Planetary
  • Reduction
    35:1
  • Series
    PL6180
  • UPC_NO
    884107178332

Overview

Mfr description
PL6180-070-KS-S-4050503-35.0 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought